Flat, Al, 6061, 5/8 x 3 In, 1 Ft

VALUE BRAND| Zoro #: G1849285| Mfr #: 2EZN7

$18.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Standards: ASTM B221, AMS-QQ-A-200
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849285 Mfr #: 2EZN7
Type: Corrosion ResistantStandards: ASTM B221, AMS-QQ-A-200
Material: AluminumWidth: 3"
Typical Yield Strength (PSI): 40,000Thickness Tolerance: +/-0.009"
Width Tolerance: +/-0.024"Alloy Type: 6061
Hardness Scale: BHNThickness: 0.625"
Length: 12"Finish: Unpolished
Length Tolerance: +/-1.000"Typical Hardness: 95
Typical Tensile Strength (PSI): 45,000Temper: Extruded
Country of Origin (subject to change): United States

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 5/8 In, Width 3 In, Length 1 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.009 In, Width Tolerance +/-0.024 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Reviews