Flat, Copper, 110, 3/16 x 1 1/2 In, 3 Ft L

VALUE BRAND| Zoro #: G0344346| Mfr #: CUREC01060

$87.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344346 Mfr #: CUREC01060
Standards: -Temper: Hard
Finish: MillWidth Tolerance: +/-0.012"
Thickness Tolerance: +/-0.005"Material: Copper
Thickness: 3/16"Item: Flat Stock
Typical Yield Strength (PSI): 44, 000Type: General Purpose
Typical Tensile Strength (PSI): 48, 000Alloy Type: 110
Hardness Scale: RbTypical Hardness: B66
Length Tolerance: +/-1.000"Width: 1-1/2"
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Flat Stock, General Purpose, Copper, Alloy Type 110, Thickness 3/16 In, Width 1 1/2 In, Length 3 Ft, Mill Finish, Temper Hard, Thickness Tolerance +/-0.005 In, Width Tolerance +/-0.012 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 48,000 PSI, Typical Yield Strength 44,000 PSI, Typical Hardness B66, Hardness Scale Rb

Product Reviews

Save 15%. Sign up for Z-mail.