KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat, Copper, 110, 3/16x3/4 In, 1 Ft

VALUE BRAND| Zoro #: G2364835| Mfr #: CUREC00149

$14.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Width Tolerance: +/-0.012"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364835 Mfr #: CUREC00149
Width: 3/4"Width Tolerance: +/-0.012"
Type: General PurposeThickness: 3/16"
Length: 1 ftTypical Yield Strength (PSI): 44,000
Hardness Scale: RbAlloy Type: 110
Typical Hardness: B66Item: Flat Stock
Finish: MillTemper: Hard
Thickness Tolerance: +/-0.005"Typical Tensile Strength (PSI): 48,000
Material: CopperStandards: -
Length Tolerance: +/-0.250"Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Copper, Alloy Type 110, Thickness 3/16 In, Width 3/4 In, Length 1 Ft, Mill Finish, Temper Hard, Thickness Tolerance +/-0.005 In, Width Tolerance +/-0.012 In, Length Tolerance +/-0.250 In, Typical Tensile Strength 48,000 PSI, Typical Yield Strength 44,000 PSI, Typical Hardness B66, Hardness Scale Rb

Reviews