Flat, Copper, 110, 5/8 x 1 1/2 In, 1 Ft

VALUE BRAND| Zoro #: G1287054| Mfr #: CUREC00146

$127.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1287054 Mfr #: CUREC00146
Typical Hardness: B66Type: General Purpose
Width Tolerance: +/-0.012"Thickness: 5/8"
Material: CopperTypical Yield Strength (PSI): 44, 000
Finish: MillTypical Tensile Strength (PSI): 48, 000
Thickness Tolerance: +/-0.005"Hardness Scale: Rb
Temper: HardItem: Flat Stock
Alloy Type: 110Length Tolerance: +/-0.250"
Width: 1-1/2"Length: 1 ft
Country of Origin (subject to change): Multiple

Product Description

Flat Stock, General Purpose, Copper, Alloy Type 110, Thickness 5/8 In, Width 1 1/2 In, Length 1 Ft, Mill Finish, Temper Hard, Thickness Tolerance +/-0.005 In, Width Tolerance +/-0.012 In, Length Tolerance +/-0.250 In, Typical Tensile Strength 48,000 PSI, Typical Yield Strength 44,000 PSI, Typical Hardness B66, Hardness Scale Rb

Product Reviews

Save 15%. Sign up for Z-mail.