Flat HDMI Cable, Std Spd, Black, 20ft, 24AWG

VALUE BRAND| Zoro #: G1585035| Mfr #: 4161

$47.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1585035 Mfr #: 4161
Number of Cables: 1Shielding: Triple Shielded Level, EMI Shielding
Item: HDMI CableLength: 20 ft.
Connector Type: HDMI Male/HDMI MaleJacket Material: PVC
Conductor Material: Tin-Plated CopperStandards: UL/CSA ROHS compliant
Features: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall RatedColor: Black
Conductor Size: 24 AWGCable Type: Flat, Standard Speed
Country of Origin (subject to change): Multiple

Product Description

Flat HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color Black, Length 20 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Product Reviews

Save 15%. Sign up for Z-mail.