Flat HDMI Cable, Std Spd, Black, 30ft, 24AWG

VALUE BRAND| Zoro #: G1379752| Mfr #: 4163

$64.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Jacket Material: PVC
Connector Type: HDMI Male/HDMI Male
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379752 Mfr #: 4163
Color: BlackJacket Material: PVC
Connector Type: HDMI Male/HDMI MaleFor Use With: Audio-Visual Equipment
Conductor Material: Tin-Plated CopperNumber of Cables: 1
Shielding: Triple Shielded Level, EMI ShieldingItem: HDMI Cable
Length: 30 ft.Features: 480i to 720p/1080i Resolution, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 165MHz, In Wall Rated
Cable Type: Flat, Standard SpeedStandards: UL/CSA ROHS compliant
Conductor Size: 24 AWGCountry of Origin (subject to change): Multiple

Description

Flat HDMI Cable, Cable Type Standard Speed, Connector Type Male to Male, Color Black, Length 30 ft., Jacket Material PVC, Shielding Triple Shielded Level, EMI Shielding, Conductor Material Tin Plated Copper, For Use With Audio-Visual Equipment (TV, Computers, Blu-Ray Players, Receivers, Camcorders, etc.), Features Compatible with All Versions of HDMI, In Wall Rated, 480i to 1080P Resolution, TrueHD, DTS-HD, Bandwidth up to 165Mhz, Standards UL/CSA ROHS compliant

Reviews