12" x 9" Flat Poly Bag, 2 mil, Pk1000

VALUE BRAND| Zoro #: G1962265| Mfr #: 5ZW12

$41.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1962265 Mfr #: 5ZW12
Item: Poly BagMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Depth: 0Standards: USDA and FDA
Item: Poly BagWidth: 9"
Length: 12"Thickness: 2 mil
Country of Origin (subject to change): Multiple

Product Description

Flat Poly Bag, Width 9 In., Length 12 In., Thickness 2 mil, Clear, Polyethylene, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.