Flat, Steel, 4140, 1/2x1 1/2 In, 1 Ft

VALUE BRAND| Zoro #: G1557911| Mfr #: 2HKF4

$18.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1557911 Mfr #: 2HKF4
Material: Alloy SteelStandards: ASTM A108, ASTM A29, UNS G41400, AISI 4140
Thickness Tolerance: +0.000/-0.007"Length Tolerance: +/-1.000"
Temper: Cold Finished/AnnealedAlloy Type: 4140
Thickness: 1/2"Typical Yield Strength (PSI): -
Width: 1-1/2"Typical Tensile Strength (PSI): -
Type: General PurposeHardness Scale: BHN
Length: 1 FtTypical Hardness: 241 Max
Item: Flat StockWidth Tolerance: +0.000/-0.009"
Finish: UnpolishedCountry of Origin (subject to change): Multiple

Product Description

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1/2 In, Width 1 1/2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Thickness Tolerance +0.000/-0.009 In, Width Tolerance +0.000/-0.009 In, Length Tolerance +/-1.000 In, Typical Hardness 241 Max, Hardness Scale BHN, ASTM A108, ASTM A29, UNS G41400, AISI 4140 Standards
Save 15%. Sign up for Z-mail.