Flat, Steel, 4140, 1/4 x 2 In, 1 Ft L

VALUE BRAND| Zoro #: G1834542| Mfr #: 2HKD7

$12.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1834542 Mfr #: 2HKD7
Temper: Cold Finished/AnnealedThickness: 1/4"
Length Tolerance: +/-1.000"Typical Hardness: 241 Max
Alloy Type: 4140Material: Alloy steel
Width: 2"Width Tolerance: +0.000/-0.011"
Finish: UnpolishedItem: Flat Stock
Length: 1 ftType: General Purpose
Thickness Tolerance: +0.000/-0.007"Hardness Scale: BHN
Standards: ASTM A108, ASTM A29, UNS G41400, AISI 4140Country of Origin (subject to change): Multiple

Product Description

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1/4 In, Width 2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Thickness Tolerance +0.000/-0.011 In, Width Tolerance +0.000/-0.011 In, Length Tolerance +/-1.000 In, Typical Hardness 241 Max, Hardness Scale BHN, ASTM A108, ASTM A29, UNS G41400, AISI 4140 Standards

Product Reviews

Save 15%. Sign up for Z-mail.