STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Flat Stock, 0.125", 1-3/4" W, 1 ft.

VALUE BRAND| Zoro #: G1858972| Mfr #: CUREC00290

$15.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1 ft
Finish: Mill
Width: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858972 Mfr #: CUREC00290
Length: 1 ftFinish: Mill
Width: 1-3/4"Thickness Tolerance: +/-0.005"
Length Tolerance: +/-0.250"Typical Hardness: B78
Thickness: 0.125"Type: General Purpose
Material: BrassTemper: Half Hard
Width Tolerance: +/-0.012"Item: Flat Stock
Hardness Scale: RbTypical Tensile Strength (PSI): 58,000
Alloy Type: 360Typical Yield Strength (PSI): 45,000
Standards: -Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Brass, Alloy Type 360, Thickness 1/8 In, Width 1 3/4 In, Length 1 Ft, Mill Finish, Temper Half Hard, Thickness Tolerance +/-0.005 In, Width Tolerance +/-0.012 In, Length Tolerance +/-0.250 In, Typical Tensile Strength 58,000 PSI, Typical Yield Strength 45,000 PSI, Typical Hardness B78, Hardness Scale Rb

Reviews