LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Flat Stock, 0.125", 1-3/4" W, 6 ft.

VALUE BRAND| Zoro #: G0508566| Mfr #: CUREC00290

$66.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft
Finish: Mill
Width: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0508566 Mfr #: CUREC00290
Length: 6 ftFinish: Mill
Width: 1-3/4"Thickness Tolerance: +/-0.005"
Length Tolerance: +/-3.000"Typical Hardness: B78
Thickness: 0.125"Type: General Purpose
Temper: Half HardWidth Tolerance: +/-0.012"
Hardness Scale: RbTypical Tensile Strength (PSI): 58,000
Material: BrassAlloy Type: 360
Typical Yield Strength (PSI): 45,000Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Brass, Alloy Type 360, Thickness 1/8 In, Width 1 3/4 In, Length 6 Ft, Mill Finish, Temper Half Hard, Thickness Tolerance +/-0.005 In, Width Tolerance +/-0.012 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 58,000 PSI, Typical Yield Strength 45,000 PSI, Typical Hardness B78, Hardness Scale Rb

Reviews