Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Flat Stock, 0.125", 5/8" W, 3 ft.

VALUE BRAND| Zoro #: G1177985| Mfr #: CUREC01170

$13.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3 Ft
Finish: Mill
Width: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177985 Mfr #: CUREC01170
Length: 3 FtFinish: Mill
Width: 5/8"Thickness Tolerance: +/-0.005"
Length Tolerance: +/-1.000"Typical Hardness: B78
Thickness: 0.125"Type: General Purpose
Material: BrassTemper: Half Hard
Width Tolerance: +/-0.012"Item: Flat Stock
Hardness Scale: RbTypical Tensile Strength (PSI): 58,000
Alloy Type: 360Typical Yield Strength (PSI): 45,000
Standards: -Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Brass, Alloy Type 360, Thickness 1/8 In, Width 5/8 In, Length 3 Ft, Mill Finish, Temper Half Hard, Thickness Tolerance +/-0.005 In, Width Tolerance +/-0.012 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 58,000 PSI, Typical Yield Strength 45,000 PSI, Typical Hardness B78, Hardness Scale Rb

Reviews