THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Flat Stock, 0.125", 5/8" W, 6 ft.

VALUE BRAND| Zoro #: G2002926| Mfr #: CUREC01170

$27.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Typical Hardness: B78
Type: General Purpose
Item: Flat Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002926 Mfr #: CUREC01170
Typical Hardness: B78Type: General Purpose
Item: Flat StockLength: 6 ft
Typical Yield Strength (PSI): 45,000Thickness Tolerance: +/-0.005"
Standards: -Length Tolerance: +/-3.000"
Typical Tensile Strength (PSI): 58,000Width: 5/8"
Material: BrassWidth Tolerance: +/-0.012"
Thickness: 0.125"Hardness Scale: Rb
Finish: MillAlloy Type: 360
Temper: Half HardCountry of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Brass, Alloy Type 360, Thickness 1/8 In, Width 5/8 In, Length 6 Ft, Mill Finish, Temper Half Hard, Thickness Tolerance +/-0.005 In, Width Tolerance +/-0.012 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 58,000 PSI, Typical Yield Strength 45,000 PSI, Typical Hardness B78, Hardness Scale Rb

Reviews