Flat Stock, 0.313", 5/8" W, 6 ft.

VALUE BRAND| Zoro #: G2045757| Mfr #: CUREC00010

$72.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft
Finish: Mill
Width: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045757 Mfr #: CUREC00010
Length: 6 ftFinish: Mill
Width: 5/8"Thickness Tolerance: +/-0.005"
Length Tolerance: +/-3.000"Typical Hardness: B78
Thickness: 0.313"Type: General Purpose
Material: BrassTemper: Half Hard
Width Tolerance: +/-0.012"Item: Flat Stock
Hardness Scale: RbTypical Tensile Strength (PSI): 58,000
Alloy Type: 360Typical Yield Strength (PSI): 45,000
Standards: -Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Brass, Alloy Type 360, Thickness 5/16 In, Width 5/8 In, Length 6 Ft, Mill Finish, Temper Half Hard, Thickness Tolerance +/-0.005 In, Width Tolerance +/-0.012 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 58,000 PSI, Typical Yield Strength 45,000 PSI, Typical Hardness B78, Hardness Scale Rb

Reviews