STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Flat Stock, 3003 Al, 3/16 In T, 2 In x 3 Ft

VALUE BRAND| Zoro #: G1028036| Mfr #: SB-3003-0190-02-36

$36.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Mill
Typical Tensile Strength (PSI): 22,000
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028036 Mfr #: SB-3003-0190-02-36
Finish: MillTypical Tensile Strength (PSI): 22,000
Type: Corrosion ResistantAlloy Type: 3003
Typical Yield Strength (PSI): 16,000 to 21,000Width Tolerance: +/-0.063"
Thickness Tolerance: +/-0.007"Width: 2"
Hardness Scale: BHNLength: 36"
Material: AluminumTypical Hardness: 40
Thickness: 0.187"Item: Flat Bar Stock
Temper: H14 (1/2 Hard)Length Tolerance: +/-0.500"
Standards: ASTM B209Country of Origin (subject to change): Multiple

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 3003, Thickness 3/16 In, Width 2 In, Length 3 Ft, Mill Finish, Temper H14 (1/2 Hard), Thickness Tolerance +/-0.007 In, Width Tolerance +/-0.063 In, Length Tolerance +/-0.500 In, Typical Tensile Strength 22,000 PSI, Typical Yield Strength 16,000 to 21,000 PSI, Typical Hardness 40, Hardness Scale BHN, ASTM B209 Standards

Reviews