Flat Stock, 3003 Al, 3/16 In T, 3 In x 1 Ft

VALUE BRAND| Zoro #: G1014526| Mfr #: SB-3003-0190-03-12

$22.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Width Tolerance: +/-0.063"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1014526 Mfr #: SB-3003-0190-03-12
Width: 3"Width Tolerance: +/-0.063"
Type: Corrosion ResistantThickness: 0.187"
Length: 12"Typical Yield Strength (PSI): 16,000 to 21,000
Hardness Scale: BHNAlloy Type: 3003
Typical Hardness: 40Item: Flat Bar Stock
Finish: MillTemper: H14 (1/2 Hard)
Thickness Tolerance: +/-0.007"Typical Tensile Strength (PSI): 22,000
Material: AluminumStandards: ASTM B209
Length Tolerance: +/-0.500"Country of Origin (subject to change): Multiple

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 3003, Thickness 3/16 In, Width 3 In, Length 1 Ft, Mill Finish, Temper H14 (1/2 Hard), Thickness Tolerance +/-0.007 In, Width Tolerance +/-0.063 In, Length Tolerance +/-0.500 In, Typical Tensile Strength 22,000 PSI, Typical Yield Strength 16,000 to 21,000 PSI, Typical Hardness 40, Hardness Scale BHN, ASTM B209 Standards

Reviews