KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, 3003 Al, 3/16 In T, 4 In x 6 Ft

VALUE BRAND| Zoro #: G1705286| Mfr #: SB-3003-0190-04-72

$94.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Width Tolerance: +/-0.063"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705286 Mfr #: SB-3003-0190-04-72
Width: 4"Width Tolerance: +/-0.063"
Type: Corrosion ResistantThickness: 0.187"
Length: 72"Typical Yield Strength (PSI): 16,000 to 21,000
Hardness Scale: BHNAlloy Type: 3003
Typical Hardness: 40Item: Flat Bar Stock
Finish: MillTemper: H14 (1/2 Hard)
Thickness Tolerance: +/-0.007"Typical Tensile Strength (PSI): 22,000
Material: AluminumStandards: ASTM B209
Length Tolerance: +/-0.500"Country of Origin (subject to change): Multiple

Description

Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.187 In., Width and Length 4 In. x 72 In., Alloy Type - Aluminum 3003, Aluminum, ASTM B209 Standards, Mill Finish, Temper H14 (1/2 Hard), Thickness Tolerance +/-0.007 In., Width Tolerance +/-0.063 In., Length Tolerance +/-0.500 In., Typical Tensile Strength (PSI) 22,000, Typical Yield Strength (PSI) 16,000 to 21,000, Typical Hardness 40, Hardness Scale BHN

Reviews