Flat Stock, 5052 Al, 1/4 In T, 3 In x 3 Ft

VALUE BRAND| Zoro #: G1519971| Mfr #: 163779

$52.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1519971 Mfr #: 163779
Standards: ASTM B209Finish: Mill
Material: AluminumItem: Flat Stock
Type: Corrosion ResistantHardness Scale: BHN
Thickness Tolerance: +/-0.012"Length Tolerance: +/-0.060"
Temper: H32 (1/4 Hard)Alloy Type: 5052
Typical Tensile Strength (PSI): 33, 000Thickness: 0.250"
Width: 3"Length: 36"
Typical Hardness: 60Typical Yield Strength (PSI): 28, 000
Width Tolerance: +/-0.060"Country of Origin (subject to change): Multiple

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 5052, Thickness 1/4 In, Width 3 In, Length 3 Ft, Mill Finish, Temper H32 (1/4 Hard), Thickness Tolerance +/-0.012 In, Width Tolerance +/-0.060 In, Length Tolerance +/-0.060 In, Typical Tensile Strength 33, 000 PSI, Typical Yield Strength 28, 000 PSI, Typical Hardness 60, Hardness Scale BHN, ASTM B209 Standards

Product Reviews

Save 15%. Sign up for Z-mail.