Flat Stock, 5052 Al, 3/16 In T, 1 In x 3 Ft

VALUE BRAND| Zoro #: G2442623| Mfr #: SB-5052-0190-01-36

$28.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Mill
Typical Tensile Strength (PSI): 33,000
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442623 Mfr #: SB-5052-0190-01-36
Finish: MillTypical Tensile Strength (PSI): 33,000
Type: Corrosion ResistantAlloy Type: 5052
Typical Yield Strength (PSI): 28,000Width Tolerance: +/-0.060"
Thickness Tolerance: +/-0.007"Width: 1"
Hardness Scale: BHNLength: 36"
Material: AluminumTypical Hardness: 60
Thickness: 0.187"Item: Flat Bar Stock
Temper: H32 (1/4 Hard)Length Tolerance: +/-0.060"
Standards: ASTM B209Country of Origin (subject to change): Multiple

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 5052, Thickness 3/16 In, Width 1 In, Length 3 Ft, Mill Finish, Temper H32 (1/4 Hard), Thickness Tolerance +/-0.007 In, Width Tolerance +/-0.060 In, Length Tolerance +/-0.060 In, Typical Tensile Strength 33,000 PSI, Typical Yield Strength 28,000 PSI, Typical Hardness 60, Hardness Scale BHN, ASTM B209 Standards

Reviews