KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, Al, 2024, 1 1/2 x 3 In, 3 Ft

VALUE BRAND| Zoro #: G0792373| Mfr #: 2EYT8

$236.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Width Tolerance: +/-0.008"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792373 Mfr #: 2EYT8
Width: 3"Width Tolerance: +/-0.008"
Type: General PurposeThickness: 1.500"
Length: 36"Typical Yield Strength (PSI): 47,000
Hardness Scale: BHNAlloy Type: 2024
Typical Hardness: 120Item: Flat Bar Stock
Finish: UnpolishedTemper: Cold Finish
Thickness Tolerance: +/-0.003"Typical Tensile Strength (PSI): 68,000
Material: AluminumStandards: ASTM B211, AMS-QQ-A-225, AMS 4120
Length Tolerance: +/-3.000"Country of Origin (subject to change): United States

Description

Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 1.500 In., Width and Length 3 In. x 36 In., Alloy Type - Aluminum 2024, Aluminum, ASTM B211, AMS-QQ-A-225, AMS 4120 Standards, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +/-0.003 In., Width Tolerance +/-0.008 In., Length Tolerance +/-3.000 In., Typical Tensile Strength (PSI) 68,000, Typical Yield Strength (PSI) 47,000, Typical Hardness 120, Hardness Scale BHN

Reviews