KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, Al, 2024, 1 x 1 1/4 In, 6 Ft

VALUE BRAND| Zoro #: G0532113| Mfr #: 2EYP8

$161.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Width Tolerance: +/-0.003"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0532113 Mfr #: 2EYP8
Width: 1-1/4"Width Tolerance: +/-0.003"
Type: General PurposeThickness: 1.000"
Length: 72"Hardness Scale: BHN
Alloy Type: 2024Typical Hardness: 120
Item: Flat Bar StockFinish: Unpolished
Temper: Cold FinishThickness Tolerance: +/-0.0025"
Typical Tensile Strength (PSI): 68,000Material: Aluminum
Standards: ASTM B211, AMS-QQ-A-225, AMS 4120Length Tolerance: +/-6.000"
Typical Yield Strength (PSI): 47,000Country of Origin (subject to change): United States

Description

Flat Stock, General Purpose, Aluminum, Alloy Type 2024, Thickness 1 In., Width 1-1/4 In., Length 6 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +/-0.0025 In., Width Tolerance +/-0.003 In., Length Tolerance +/-6.000 In., Typical Hardness 120, Hardness Scale BHN, ASTM B211, AMS-QQ-A-225, AMS 4120 Standards

Reviews