KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, Al, 2024, 1 x 2 In, 1 Ft

VALUE BRAND| Zoro #: G2142147| Mfr #: 2EYP2

$42.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Width Tolerance: +/- .0025"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142147 Mfr #: 2EYP2
Width: 2"Width Tolerance: +/- .0025"
Type: General PurposeThickness: 1.000"
Length: 12"Typical Yield Strength (PSI): 47,000
Hardness Scale: BHNAlloy Type: 2024
Typical Hardness: 120Item: Flat Bar Stock
Finish: UnpolishedTemper: Cold Finish
Thickness Tolerance: +/-0.003"Typical Tensile Strength (PSI): 68,000
Material: AluminumStandards: ASTM B211, AMS-QQ-A-225, AMS 4120
Length Tolerance: +/- .003"Country of Origin (subject to change): United States

Description

Flat Stock, General Purpose, Aluminum, Alloy Type 2024, Thickness 1 In, Width 2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +/-0.0025 In, Width Tolerance +/- .0025 In, Length Tolerance +/- .003 In, Typical Tensile Strength 68,000 PSI, Typical Yield Strength 47,000 PSI, Typical Hardness 120, Hardness Scale BHN, ASTM B211, AMS-QQ-A-225, AMS 4120 Standards

Reviews