LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Flat Stock, Al, 2024, 1 x 2 In, 3 Ft

VALUE BRAND| Zoro #: G0875874| Mfr #: 2EYP6

$119.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0875874 Mfr #: 2EYP6
Alloy Type: 2024Typical Yield Strength (PSI): 47, 000
Material: aluminumTypical Hardness: 120
Typical Tensile Strength (PSI): 68, 000Temper: Cold Finish
Standards: ASTM B211, AMS-QQ-A-225, AMS 4120Finish: Unpolished
Type: General PurposeItem: Flat Stock
Hardness Scale: BHNWidth Tolerance: +/- .0025"
Thickness Tolerance: +/-0.003"Length Tolerance: +/- .003"
Thickness: 1.000"Width: 2"
Length: 36"Country of Origin (subject to change): United States

Product Description

Flat Stock, General Purpose, Aluminum, Alloy Type 2024, Thickness 1 In, Width 2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +/-0.0025 In, Width Tolerance +/- .0025 In, Length Tolerance +/- .003 In, Typical Tensile Strength 68,000 PSI, Typical Yield Strength 47,000 PSI, Typical Hardness 120, Hardness Scale BHN, ASTM B211, AMS-QQ-A-225, AMS 4120 Standards

Product Reviews

Save 15%. Sign up for Z-mail.