Flat Stock, Al, 2024, 1/2 x 3 In, 6 Ft

VALUE BRAND| Zoro #: G0654211| Mfr #: 2AVB8

$187.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0654211 Mfr #: 2AVB8
Material: AluminumAlloy Type: 2024
Hardness Scale: BHNTemper: Cold Finish
Typical Yield Strength (PSI): 47, 000Typical Tensile Strength (PSI): 68, 000
Standards: ASTM B211, AMS-QQ-A-225, AMS 4120Finish: Unpolished
Typical Hardness: 120Item: Flat Stock
Type: General PurposeWidth Tolerance: +/-0.008"
Thickness Tolerance: +/-0.002"Length Tolerance: +/-6.000"
Thickness: 0.500"Width: 3"
Length: 72"Country of Origin (subject to change): United States

Product Description

Flat Stock, General Purpose, Aluminum, Alloy Type 2024, Thickness 1/2 In, Width 3 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +/-0.002 In, Width Tolerance +/-0.008 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 68,000 PSI, Typical Yield Strength 47,000 PSI, Typical Hardness 120, Hardness Scale BHN, ASTM B211, AMS-QQ-A-225, AMS 4120 Standards
Save 15%. Sign up for Z-mail.