KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, Al, 2024, 3/4 x 4 In, 3 Ft

VALUE BRAND| Zoro #: G0487733| Mfr #: 2EYN3

$174.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Width Tolerance: +/-0.010"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487733 Mfr #: 2EYN3
Width: 4"Width Tolerance: +/-0.010"
Type: General PurposeThickness: 0.750"
Length: 36"Typical Yield Strength (PSI): 47,000
Hardness Scale: BHNAlloy Type: 2024
Typical Hardness: 120Item: Flat Bar Stock
Finish: UnpolishedTemper: Cold Finish
Thickness Tolerance: +/-0.0025"Typical Tensile Strength (PSI): 68,000
Material: AluminumStandards: ASTM B211, AMS-QQ-A-225, AMS 4120
Length Tolerance: +/-3.000"Country of Origin (subject to change): United States

Description

Flat Stock, General Purpose, Aluminum, Alloy Type 2024, Thickness 3/4 In., Width 4 In., Length 3 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +/-0.0025 In., Width Tolerance +/-0.010 In., Length Tolerance +/-3.000 In., Typical Hardness 120, Hardness Scale BHN, ASTM B211, AMS-QQ-A-225, AMS 4120 Standards

Reviews