20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Flat Stock, Al, 2024, 3/8 x 4 In, 6 Ft

VALUE BRAND| Zoro #: G1886001| Mfr #: 2EYL1

$222.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1886001 Mfr #: 2EYL1
Standards: ASTM B211, AMS-QQ-A-225, AMS 4120Temper: Cold Finish
Finish: UnpolishedMaterial: Aluminum
Item: Flat StockTypical Yield Strength (PSI): 47, 000
Type: General PurposeTypical Tensile Strength (PSI): 68, 000
Alloy Type: 2024Hardness Scale: BHN
Typical Hardness: 120Thickness Tolerance: +/-0.002"
Length Tolerance: +/-6.000"Thickness: 0.375"
Width: 4"Length: 72"
Width Tolerance: +/-0.010"Country of Origin (subject to change): United States

Product Description

Flat Stock, General Purpose, Aluminum, Alloy Type 2024, Thickness 3/8 In, Width 4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finish, Thickness Tolerance +/-0.002 In, Width Tolerance +/-0.010 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 68,000 PSI, Typical Yield Strength 47,000 PSI, Typical Hardness 120, Hardness Scale BHN, ASTM B211, AMS-QQ-A-225, AMS 4120 Standards

Product Reviews

Save 15%. Sign up for Z-mail.