Flat Stock, Al, 6061, 1 1/2 x 2 In, 3 Ft

VALUE BRAND| Zoro #: G0327013| Mfr #: 2EZZ8

$67.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Width Tolerance: +/-0.024"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327013 Mfr #: 2EZZ8
Width: 2"Width Tolerance: +/-0.024"
Type: Corrosion ResistantThickness: 1.500"
Length: 36"Typical Yield Strength (PSI): 40,000
Hardness Scale: BHNAlloy Type: 6061
Typical Hardness: 95Item: Flat Bar Stock
Finish: UnpolishedTemper: Extruded
Thickness Tolerance: +/-0.014"Typical Tensile Strength (PSI): 45,000
Material: AluminumStandards: ASTM B221, AMS-QQ-A-200
Length Tolerance: +/-3.000"Country of Origin (subject to change): United States

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1 1/2 In, Width 2 In, Length 3 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.014 In, Width Tolerance +/-0.024 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Reviews