Flat Stock, Al, 6061, 1 1/4 x 2 In, 3 Ft

VALUE BRAND| Zoro #: G1068663| Mfr #: 2EZY8

$57.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 36"
Finish: Unpolished
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1068663 Mfr #: 2EZY8
Length: 36"Finish: Unpolished
Width: 2"Thickness Tolerance: +/-0.012"
Length Tolerance: +/-3.000"Typical Hardness: 95
Thickness: 1.250"Type: Corrosion Resistant
Material: AluminumTemper: Extruded
Width Tolerance: +/-0.024"Item: Flat Stock
Hardness Scale: BHNTypical Tensile Strength (PSI): 45,000
Alloy Type: 6061Typical Yield Strength (PSI): 40,000
Standards: ASTM B221, AMS-QQ-A-200Country of Origin (subject to change): United States

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1 1/4 In, Width 2 In, Length 3 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.012 In, Width Tolerance +/-0.024 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Reviews