KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, Al, 6061, 1 1/4 x 2 In, 6 Ft

VALUE BRAND| Zoro #: G0735515| Mfr #: 2EZZ3

$114.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Width Tolerance: +/-0.024"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735515 Mfr #: 2EZZ3
Width: 2"Width Tolerance: +/-0.024"
Type: Corrosion ResistantThickness: 1.250"
Length: 72"Typical Yield Strength (PSI): 40,000
Hardness Scale: BHNAlloy Type: 6061
Typical Hardness: 95Item: Flat Bar Stock
Finish: UnpolishedTemper: Extruded
Thickness Tolerance: +/-0.012"Typical Tensile Strength (PSI): 45,000
Material: AluminumStandards: ASTM B221, AMS-QQ-A-200
Length Tolerance: +/-6.000"Country of Origin (subject to change): United States

Description

Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 1.250 In., Width and Length 2 In. x 72 In., Alloy Type - Aluminum 6061, Aluminum, ASTM B221, AMS-QQ-A-200 Standards, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.012 In., Width Tolerance +/-0.024 In., Length Tolerance +/-6.000 In., Typical Tensile Strength (PSI) 45,000, Typical Yield Strength (PSI) 40,000, Typical Hardness 95, Hardness Scale BHN

Reviews