Flat Stock, Al, 6061, 1 1/4 x 3 In, 3 Ft

VALUE BRAND| Zoro #: G1452586| Mfr #: 2EZY9

$86.16 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Unpolished
Item: Flat Stock
Length: 36"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1452586 Mfr #: 2EZY9
Temper: ExtrudedFinish: Unpolished
Hardness Scale: BHNTypical Hardness: 95
Typical Tensile Strength (PSI): 45, 000Item: Flat Stock
Standards: ASTM B221, AMS-QQ-A-200Typical Yield Strength (PSI): 40, 000
Type: Corrosion ResistantMaterial: aluminum
Alloy Type: 6061Width Tolerance: +/-0.024"
Thickness Tolerance: +/-0.012"Length Tolerance: +/-3.000"
Thickness: 1.250"Width: 3"
Length: 36"Country of Origin (subject to change): United States

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1 1/4 In, Width 3 In, Length 3 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.012 In, Width Tolerance +/-0.024 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Product Reviews