KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, Al, 6061, 1 1/4 x 3 In, 6 Ft

VALUE BRAND| Zoro #: G2072585| Mfr #: 2EZZ4

$177.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Width Tolerance: +/-0.024"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072585 Mfr #: 2EZZ4
Width: 3"Width Tolerance: +/-0.024"
Type: Corrosion ResistantThickness: 1.250"
Length: 72"Typical Yield Strength (PSI): 40,000
Hardness Scale: BHNAlloy Type: 6061
Typical Hardness: 95Item: Flat Bar Stock
Finish: UnpolishedTemper: Extruded
Thickness Tolerance: +/-0.012"Typical Tensile Strength (PSI): 45,000
Material: AluminumStandards: ASTM B221, AMS-QQ-A-200
Length Tolerance: +/-6.000"Country of Origin (subject to change): United States

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1 1/4 In, Width 3 In, Length 6 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.012 In, Width Tolerance +/-0.024 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Reviews