Flat Stock, Al, 6061, 1 1/4 x 4 In, 3 Ft

VALUE BRAND| Zoro #: G0313993| Mfr #: 2EZZ1

$118.01 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Unpolished
Item: Flat Stock
Length: 36"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0313993 Mfr #: 2EZZ1
Typical Tensile Strength (PSI): 45, 000Material: aluminum
Standards: ASTM B221, AMS-QQ-A-200Item: Flat Stock
Alloy Type: 6061Typical Yield Strength (PSI): 40, 000
Temper: ExtrudedFinish: Unpolished
Type: Corrosion ResistantHardness Scale: BHN
Typical Hardness: 95Length Tolerance: +/-3.000"
Thickness: 1.250"Width: 4"
Length: 36"Width Tolerance: +/-0.034"
Thickness Tolerance: +/-0.012"Country of Origin (subject to change): United States

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1 1/4 In, Width 4 In, Length 3 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.012 In, Width Tolerance +/-0.034 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Product Reviews