Flat Stock, Al, 6061, 1 x 1 1/2 In, 3 Ft

VALUE BRAND| Zoro #: G1612037| Mfr #: 2EZW9

$30.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1612037 Mfr #: 2EZW9
Material: aluminumTemper: Extruded
Alloy Type: 6061Typical Tensile Strength (PSI): 45, 000
Item: Flat StockTypical Yield Strength (PSI): 40, 000
Hardness Scale: BHNType: Corrosion Resistant
Typical Hardness: 95Finish: Unpolished
Standards: ASTM B221, AMS-QQ-A-200Length Tolerance: +/-3.000"
Thickness: 1.000"Width: 1-1/2"
Length: 36"Width Tolerance: +/-0.014"
Thickness Tolerance: +/-0.012"Country of Origin (subject to change): United States

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1 In, Width 1 1/2 In, Length 3 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.012 In, Width Tolerance +/-0.014 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Product Reviews

Save 15%. Sign up for Z-mail.