Zoro Select
Flat Stock, Al, 6061, 1/8 x 3 In, 3 Ft
Mfr # 2EYU9
Zoro # G0872925
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-3.000 in
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 3 Ft 2EYW5
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3 In, 3 Ft 61F.188X3-36
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L 8026_24_48
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W 61S1-24
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 3 In, 6 Ft 61F.375X3-72
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L 1241_48_48
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W 13346_12_0
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W 61F1.25X5-12
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L 7902_12_24
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W 61F.125X.5-72
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3 In, 6 Ft 2EZB4
- Zoro Select Aluminum Sheets