Flat Stock, Al, 6061, 2 1/2 x 3 1/2 In, 3 Ft

VALUE BRAND| Zoro #: G1840876| Mfr #: 2HGL6

$196.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Unpolished
Typical Tensile Strength (PSI): 45,000
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840876 Mfr #: 2HGL6
Finish: UnpolishedTypical Tensile Strength (PSI): 45,000
Type: Corrosion ResistantAlloy Type: 6061
Typical Yield Strength (PSI): 40,000Width Tolerance: +/-0.024"
Thickness Tolerance: +/-0.024"Width: 3-1/2"
Hardness Scale: BHNLength: 36"
Material: AluminumTypical Hardness: 95
Thickness: 2.500"Item: Flat Bar Stock
Temper: ExtrudedLength Tolerance: +/-3.000"
Standards: ASTM B221, AMS-QQ-A-200Country of Origin (subject to change): United States

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 2 1/2 In, Width 3 1/2 In, Length 3 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.024 In, Width Tolerance +/-0.024 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Reviews