Flat Stock, Al, 6061, 2 1/2 x 3 In, 3 Ft

VALUE BRAND| Zoro #: G0911425| Mfr #: 2FAC2

$172.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0911425 Mfr #: 2FAC2
Standards: ASTM B221, AMS-QQ-A-200Temper: Extruded
Finish: UnpolishedMaterial: Aluminum
Item: Flat StockTypical Yield Strength (PSI): 40, 000
Type: Corrosion ResistantTypical Tensile Strength (PSI): 45, 000
Alloy Type: 6061Hardness Scale: BHN
Typical Hardness: 95Width Tolerance: +/-0.024"
Thickness Tolerance: +/-0.024"Length Tolerance: +/-3.000"
Thickness: 2.500"Width: 3"
Length: 36"Country of Origin (subject to change): United States

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 2 1/2 In, Width 3 In, Length 3 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.024 In, Width Tolerance +/-0.024 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Product Reviews

Save 15%. Sign up for Z-mail.