LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Flat Stock, Al, 6061, 3/16 x 1 1/2 In, 6 Ft

VALUE BRAND| Zoro #: G1814775| Mfr #: 2EYX8

$13.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1814775 Mfr #: 2EYX8
Item: Flat StockFinish: Unpolished
Standards: ASTM B221, AMS-QQ-A-200Temper: Extruded
Alloy Type: 6061Material: aluminum
Typical Hardness: 95Typical Yield Strength (PSI): 40, 000
Type: Corrosion ResistantHardness Scale: BHN
Typical Tensile Strength (PSI): 45, 000Width Tolerance: +/-0.014"
Thickness Tolerance: +/-0.007"Length Tolerance: +/-6.000"
Thickness: 0.187"Width: 1-1/2"
Length: 72"Country of Origin (subject to change): United States

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 3/16 In, Width 1 1/2 In, Length 6 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.007 In, Width Tolerance +/-0.014 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Product Reviews

Save 15%. Sign up for Z-mail.