KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, Al, 6061, 3/16 x 4 In, 3 Ft

VALUE BRAND| Zoro #: G2401883| Mfr #: 2EYW9

$18.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Width Tolerance: +/-0.034"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401883 Mfr #: 2EYW9
Width: 4"Width Tolerance: +/-0.034"
Type: Corrosion ResistantThickness: 0.187"
Length: 36"Typical Yield Strength (PSI): 40,000
Hardness Scale: BHNAlloy Type: 6061
Typical Hardness: 95Item: Flat Bar Stock
Finish: UnpolishedTemper: Extruded
Thickness Tolerance: +/-0.007"Typical Tensile Strength (PSI): 45,000
Material: AluminumStandards: ASTM B221, AMS-QQ-A-200
Length Tolerance: +/-3.000"Country of Origin (subject to change): United States

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 3/16 In, Width 4 In, Length 3 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.007 In, Width Tolerance +/-0.034 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Reviews