Flat Stock, Al, 6061, 3/8 x 3 In, 6 Ft

VALUE BRAND| Zoro #: G1753087| Mfr #: 2EZG7

$54.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753087 Mfr #: 2EZG7
Standards: ASTM B221, AMS-QQ-A-200Temper: Extruded
Finish: UnpolishedMaterial: Aluminum
Item: Flat StockTypical Yield Strength (PSI): 40, 000
Type: Corrosion ResistantTypical Tensile Strength (PSI): 45, 000
Alloy Type: 6061Hardness Scale: BHN
Typical Hardness: 95Length: 72"
Width Tolerance: +/-0.024"Thickness Tolerance: +/-0.008"
Length Tolerance: +/-6.000"Thickness: 0.375"
Width: 3"Country of Origin (subject to change): United States

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 3/8 In, Width 3 In, Length 6 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.008 In, Width Tolerance +/-0.024 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.