Flat Stock, Al, 6061, 3/8 x 4 In, 3 Ft

VALUE BRAND| Zoro #: G0592557| Mfr #: 2EZF2

$34.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 36"
Finish: Unpolished
Width: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0592557 Mfr #: 2EZF2
Length: 36"Finish: Unpolished
Width: 4"Thickness Tolerance: +/-0.008"
Length Tolerance: +/-3.000"Typical Hardness: 95
Thickness: 0.375"Type: Corrosion Resistant
Material: AluminumTemper: Extruded
Width Tolerance: +/-0.034"Item: Flat Stock
Hardness Scale: BHNTypical Tensile Strength (PSI): 45,000
Alloy Type: 6061Typical Yield Strength (PSI): 40,000
Standards: ASTM B221, AMS-QQ-A-200Country of Origin (subject to change): United States

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 3/8 In, Width 4 In, Length 3 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.008 In, Width Tolerance +/-0.034 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Reviews