20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Flat Stock, Al, 6061, 5/16 x 1 1/2 In, 6 Ft

VALUE BRAND| Zoro #: G1740794| Mfr #: 2EZC9

$22.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1740794 Mfr #: 2EZC9
Standards: ASTM B221, AMS-QQ-A-200Temper: Extruded
Finish: UnpolishedMaterial: Aluminum
Item: Flat StockTypical Yield Strength (PSI): 40, 000
Type: Corrosion ResistantTypical Tensile Strength (PSI): 45, 000
Alloy Type: 6061Hardness Scale: BHN
Typical Hardness: 95Width Tolerance: +/-0.014"
Thickness Tolerance: +/-0.008"Length Tolerance: +/-6.000"
Thickness: 0.312"Width: 1-1/2"
Length: 72"Country of Origin (subject to change): United States

Product Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 5/16 In, Width 1 1/2 In, Length 6 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.008 In, Width Tolerance +/-0.014 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Product Reviews

Save 15%. Sign up for Z-mail.