KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, Al, 6061, 5/16 x 2 In, 3 Ft

VALUE BRAND| Zoro #: G1261057| Mfr #: 2EZC3

$15.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Width Tolerance: +/-0.024"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261057 Mfr #: 2EZC3
Width: 2"Width Tolerance: +/-0.024"
Type: Corrosion ResistantThickness: 0.312"
Length: 36"Typical Yield Strength (PSI): 40,000
Hardness Scale: BHNAlloy Type: 6061
Typical Hardness: 95Item: Flat Bar Stock
Finish: UnpolishedTemper: Extruded
Thickness Tolerance: +/-0.008"Typical Tensile Strength (PSI): 45,000
Material: AluminumStandards: ASTM B221, AMS-QQ-A-200
Length Tolerance: +/-3.000"Country of Origin (subject to change): United States

Description

Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.312 In., Width and Length 2 In. x 36 In., Alloy Type - Aluminum 6061, Aluminum, ASTM B221, AMS-QQ-A-200 Standards, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.008 In., Width Tolerance +/-0.024 In., Length Tolerance +/-3.000 In., Typical Tensile Strength (PSI) 45,000, Typical Yield Strength (PSI) 40,000, Typical Hardness 95, Hardness Scale BHN

Reviews