Flat Stock, Al, 6061, 5/16 x 2 In, 6 Ft

VALUE BRAND| Zoro #: G1379086| Mfr #: 2EZD2

$32.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 72"
Finish: Unpolished
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379086 Mfr #: 2EZD2
Length: 72"Finish: Unpolished
Width: 2"Thickness Tolerance: +/-0.008"
Length Tolerance: +/-6.000"Typical Hardness: 95
Thickness: 0.312"Type: Corrosion Resistant
Temper: ExtrudedWidth Tolerance: +/-0.024"
Hardness Scale: BHNTypical Tensile Strength (PSI): 45,000
Material: AluminumAlloy Type: 6061
Typical Yield Strength (PSI): 40,000Standards: ASTM B221, AMS-QQ-A-200
Country of Origin (subject to change): United States

Description

Flat Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 5/16 In, Width 2 In, Length 6 Ft, Unpolished Finish, Temper Extruded, Thickness Tolerance +/-0.008 In, Width Tolerance +/-0.024 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 45000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B221, AMS-QQ-A-200 Standards

Reviews