KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, Copper, 110, 1/2 x 4 In, 6 Ft L

VALUE BRAND| Zoro #: G1820323| Mfr #: cf.5x4

$720.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Width Tolerance: +/-0.012"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820323 Mfr #: cf.5x4
Width: 4"Width Tolerance: +/-0.012"
Type: General PurposeThickness: 1/2"
Length: 6 ftTypical Yield Strength (PSI): 44,000
Hardness Scale: RbAlloy Type: 110
Typical Hardness: B66Item: Flat Stock
Finish: MillTemper: Hard
Thickness Tolerance: +/-0.005"Typical Tensile Strength (PSI): 48,000
Material: CopperStandards: -
Length Tolerance: +/-3.000"Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Copper, Alloy Type 110, Thickness 1/2 In, Width 4 In, Length 6 Ft, Mill Finish, Temper Hard, Thickness Tolerance +/-0.005 In, Width Tolerance +/-0.012 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 48,000 PSI, Typical Yield Strength 44,000 PSI, Typical Hardness B66, Hardness Scale Rb

Reviews