Flat Stock, LCS, Hot Rld, 1/4 In T, 2 x4 L

VALUE BRAND| Zoro #: G2168677| Mfr #: 3DRV1

$150.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2 Ft
Width Tolerance: +/-0.125"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168677 Mfr #: 3DRV1
Width: 2 FtWidth Tolerance: +/-0.125"
Type: General PurposeThickness: 1/4"
Length: 4 ftTypical Yield Strength (PSI): 36,000
Hardness Scale: BHNTypical Hardness: 149
Item: Plate StockFinish: Dry
Temper: Hot RolledThickness Tolerance: +/-0.030"
Typical Tensile Strength (PSI): 58,000 to 80,003Material: carbon steel
Standards: ASTM A36Length Tolerance: +/-0.125"
Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 1/4 In, Width 2 Ft, Length 4 Ft, Dry Finish, Temper Hot Rolled, Thickness Tolerance +/-0.030 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 58,000 to 80,003 PSI, Typical Yield Strength 36,000 PSI, Typical Hardness 149, Hardness Scale BHN, ASTM A36 Standards

Reviews