LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx4 Ft L

VALUE BRAND| Zoro #: G1191845| Mfr #: 3DRU1

$53.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1191845 Mfr #: 3DRU1
Item: Flat StockLength Tolerance: +/-0.125"
Alloy Type: Low CarbonMaterial: carbon steel
Width Tolerance: +/-0.125"Type: General Purpose
Typical Yield Strength (PSI): 36, 000Thickness Tolerance: +/-0.030"
Temper: Hot RolledTypical Tensile Strength (PSI): 58, 000 to 80, 002
Standards: ASTM A36, ASTM A1011, A569Thickness: 1/8"
Width: 1 FtLength: 4 ft
Finish: DryHardness Scale: BHN
Typical Hardness: 149Country of Origin (subject to change): Multiple

Product Description

Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 1/8 In, Width 1 Ft, Length 4 Ft, Dry Finish, Temper Hot Rolled, Thickness Tolerance +/-0.030 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 58,000 to 80,002 PSI, Typical Yield Strength 36,000 PSI, Typical Hardness 149, Hardness Scale BHN, ASTM A36, ASTM A1011, A569 Standards

Product Reviews

Save 15%. Sign up for Z-mail.