Flat Stock, LCS, Oiled, 1/32In T, 1 Wx1 Ft L

VALUE BRAND| Zoro #: G0338247| Mfr #: 3DRX4

$14.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1 ft
Finish: Oiled
Width: 1 Ft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338247 Mfr #: 3DRX4
Length: 1 ftFinish: Oiled
Width: 1 FtThickness Tolerance: +/-0.0015"
Length Tolerance: +/-0.125"Typical Hardness: 40 to 60
Thickness: 1/32"Type: General Purpose
Material: carbon steelTemper: Commercial Quality
Width Tolerance: +/-0.125"Item: Flat Stock
Hardness Scale: RbTypical Tensile Strength (PSI): 38,000 to 50,000
Alloy Type: Low CarbonTypical Yield Strength (PSI): 25,000 to 35,000
Standards: ASTM A366Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 1/32 In, Width 1 Ft, Length 1 Ft, Oiled Finish, Temper Commercial Quality, Thickness Tolerance +/-0.0015 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 38,000 to 50,000 PSI, Typical Yield Strength 25,000 to 35,000 PSI, Typical Hardness 40 to 60, Hardness Scale RB, ASTM A366 Standards

Reviews