Zoro Select
Flat Stock, LCS, Oiled, 1/32In T, 1 Wx2 Ft L
Mfr # 6SH22X12-24
Zoro # G1226233
$10.61
11% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032 in
- Material Carbon Steel
- Temper Cold Finish
- Style Sheet Stock
- Alloy Type 1008
Explore More Products
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 2 Wx4 Ft L 6SH22X24-48
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx1 Ft L 6SH22X12-12
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L 15701_24_48
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/4" W 11363_36_0
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 1/2" W 45S1.5-12
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 3 1/2 In, 1 Ft 2HHR7
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/8 in W 18H1.375-12
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 6" W 18F3.5X6-36
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L 15699_48_48
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 1 1/2 In, 3 Ft 2HHN2
- ZORO SELECT Sheet, Perf, Stl, 40x36, 20 ga, 0.063 Dia, Rnd 0118G063R125S-36X40
- Zoro Select Carbon Steel Sheets