KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, LCS, Oiled, 1/32In T, 1 Wx4 Ft L

VALUE BRAND| Zoro #: G1045667| Mfr #: 3DRX6

$31.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1 Ft
Width Tolerance: +/-0.125"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045667 Mfr #: 3DRX6
Width: 1 FtWidth Tolerance: +/-0.125"
Type: General PurposeThickness: 1/32"
Typical Hardness: 40 to 60Length: 4 ft
Typical Yield Strength (PSI): 25,000 to 35,000Hardness Scale: Rb
Alloy Type: 1008Item: Flat Stock
Finish: OiledTemper: Cold Finish
Thickness Tolerance: +/-0.0015"Typical Tensile Strength (PSI): 38,000 to 50,000
Material: carbon steelStandards: ASTM A366
Length Tolerance: +/-0.125"Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 1/32 In, Width 1 Ft, Length 4 Ft, Oiled Finish, Temper Commercial Quality, Thickness Tolerance +/-0.0015 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 38,000 to 50,000 PSI, Typical Yield Strength 25,000 to 35,000 PSI, Typical Hardness 40 to 60, Hardness Scale RB, ASTM A366 Standards

Reviews