KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, LCS, Oiled, 1/32In T, 2 Wx4 Ft L

VALUE BRAND| Zoro #: G0473383| Mfr #: 3DRX7

$49.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2 Ft
Width Tolerance: +/-0.125"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473383 Mfr #: 3DRX7
Width: 2 FtWidth Tolerance: +/-0.125"
Type: General PurposeThickness: 1/32"
Length: 4 ftTypical Yield Strength (PSI): 25,000 to 35,000
Hardness Scale: RbAlloy Type: 1008
Typical Hardness: 40 to 60Item: Flat Stock
Finish: OiledTemper: Cold Finish
Thickness Tolerance: +/-0.0015"Typical Tensile Strength (PSI): 38,000 to 50,000
Material: carbon steelStandards: ASTM A366
Length Tolerance: +/-0.125"Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Carbon Steel, Alloy Type Low Carbon, Thickness 1/32 In, Width 2 Ft, Length 4 Ft, Oiled Finish, Temper Commercial Quality, Thickness Tolerance +/-0.0015 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 38,000 to 50,000 PSI, Typical Yield Strength 25,000 to 35,000 PSI, Typical Hardness 40 to 60, Hardness Scale RB, ASTM A366 Standards

Reviews